Torrey Dummy Knob, Flat Black
- Mfr # TY100 FBL
- Zoro # G208412077
product price:Â
$
47.69
/ea
Key Features
Color
Flat Black
Width
2 3/4 in
Height
2 3/4 in
For Use With
Residential
Includes
Installation Hardware; One Door Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY100 FBL
- Zoro #
- G208412077
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 3/4 in
- Height
- 2 3/4 in
Details
- Color
- Flat Black
- For Use With
- Residential
- Includes
- Installation Hardware; One Door Knob
- Material
- Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.