Torrey Privacy Knob, Satin Brass
- Mfr # TY102 SB
- Zoro # G508412326
product price:Â
$
87.15
/ea
Key Features
Lockset Material
Brass
Width
2 3/4 in
Height
2 3/4 in
Color
Satin Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY102 SB
- Zoro #
- G508412326
- UPC #
- -
- Country of Origin
- China
- Lockset Material
- Brass
- Color
- Satin Brass
Dimensions
- Width
- 2 3/4 in
- Height
- 2 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.