Turin Handleset, Satin Brass
- Mfr # TN507 SB
- Zoro # G408763214
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Color
Satin Brass
Width
2 13/32 in
Weight
5.3 lbs
Height
17 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN507 SB
- Zoro #
- G408763214
- UPC #
- -
- Country of Origin
- China
- Material
- Zinc
- Color
- Satin Brass
- Weight
- 5.3 lbs
Dimensions
- Width
- 2 13/32 in
- Height
- 17 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.