Shop SURE-LOC HARDWARE
See all product information
Create Account
Vlora Solid Brass Pivot Paper Holder, Satin Nickel
- Mfr # VR-PH2PV 15
- Zoro # G308412953
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Brass
For Use With
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VR-PH2PV 15
- Zoro #
- G308412953
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 3 1/2 in
- Width
- 6 5/8 in
- Height
- 2 in
- Dispenser Depth
- 1.95 in
- Dispenser Height
- 2.13 in
- Dispenser Width
- 3.7 in
Details
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Dispenser Material
- Brass
- Color
- Satin Nickel
- For Use With
- Residential
- Includes
- Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.