Shop SURE-LOC HARDWARE
See all product information
Create Account
Zermatt Dummy Knob, Satin Brass
- Mfr # ZT100 SB
- Zoro # G008412086
product price:Â
$
55.89
/ea
Key Features
Color
Satin Brass
Includes
Installation Hardware; One Door Knob
Height
4 1/8 in
Width
2 1/2 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT100 SB
- Zoro #
- G008412086
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4 1/8 in
- Width
- 2 1/2 in
Details
- Color
- Satin Brass
- Includes
- Installation Hardware; One Door Knob
- Material
- Brass
- For Use With
- Residential
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.