Shop SURE-LOC HARDWARE
See all product information
Create Account
Bergen Square Dummy Knobset, Satin Brass
- Mfr # BG100-SQ SB
- Zoro # G308412069
product price:Â
$
29.25
/ea
Key Features
For Use With
Residential
Height
2 9/16 in
Includes
Installation Hardware; One Door Knob
Width
2 9/16 in
Color
Satin Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BG100-SQ SB
- Zoro #
- G308412069
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 2 9/16 in
- Width
- 2 9/16 in
Details
- For Use With
- Residential
- Includes
- Installation Hardware; One Door Knob
- Color
- Satin Brass
- Material
- Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.