Surebonder

Glue Gun, 8 1/2 in L, 120V, 80 W, 2.5 lb/hr


original price: $33.39
12% off
new price: $29.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Hot Melt
  • Length 8 1/2 in
  • Voltage 120V
  • Output 2.5 lb/hr
  • Glue Stick Capacity 0.43 in, 0.45 in, 1/2 in, 7/16 in
See all product information

Product Information

Dimensions

Length 8 1/2 in
Tool Length 8 1/2 in
Size 0.43 in, 0.45 in, 1/2 in, 7/16 in
Compatible Glue Stick Diameter 7/16 in, 1/2 in

Details

Item Glue Gun
Type Hot Melt
Voltage 120V
Output 2.5 lb/hr
Glue Stick Capacity 0.43 in, 0.45 in, 1/2 in, 7/16 in
Operating Temp. 400 Degrees F
Watts 80 W
Characteristics Ergonomic Design, Long Trigger, Removable Stand
For Use With Standard Size: 7/16 in, 1/2 in, 0.45 in and 0.43 in Diameter Glue Sticks
Tool Weight 0.8 lb
Feed Trigger
Function Lower Volume Applications, Melts Up to 2.5 lb/hr
Includes Stand
Standards C-US, CSA
Output Rate 2.5 lb/hr
Power Source Corded
Wattage 80 W
Temperature Set Points 400 Degrees F
Operation Style Finger Trigger
Series PRO2-80
Maximum Operating Temperature 380 Degrees F
Compatible Format Smooth Sticks
Features Ergonomic Design, Insulated Nozzle, Removable Wire Stand, Sleek Design
Minimum Operating Temperature 380 Degrees F

Description

Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 380 Degrees F, Minimum Operating Temperature 380 Degrees F, Output Rate 2.5 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 0.85 lb, Series PRO2-80, Temperature Set Points 400 Degrees F, Standards C-US, CSA, Tool Length 8 1/2 in, Compatible Glue Stick Diameter 7/16 in, 1/2 in, Features Ergonomic Design, Insulated Nozzle, Removable Wire Stand, Sleek Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.