Hot Melt Adhesive, Clear, 7/16 in Dia, 4 in L, 60 sec Begins to Harden, 6 PK
Mfr # DT-6
Zoro # G6084355
product price:Â $3.95
/pk 6, $0.66/eaKey Features
Product Form
Smooth Sticks
Diameter
7/16 in
Length
4 in
Materials Bonded
Ceramic, Fabric, Glass, Metal, Paper, Plastic, Wood
Working Time
30 sec
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DT-6
Zoro #
G6084355
UPC #
018239500062
Country of Origin
United States
Dimensions
Diameter
7/16 in
Length
4 in
Diameter - Glue Sticks
7/16 in
Length - Glue Sticks
4 in
Description
Hot Melt Adhesive, Color Clear, Diameter 7/16 in, Length 4 in, Melting Temperature 250 Degrees to 380 Degrees F, Product Format Smooth Sticks, Series 725, Working Time 30 sec, Maximum Viscosity 33,400 cps, Minimum Viscosity 4,400 cps, Electrically Insulating Yes, FDA Compliance 21 CFR 175.105, Features Safe for Food Packaging, General Purpose, High or Adjustable Temperature, High Tack Yes, Low Odor Yes, Materials Bonded Ceramic, Fabric, Glass, Metal, Paper, Plastic, Wood, Pressure Sensitive Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.