Shop SUREBONDER

All Purpose Adhesive, clear, 5/8 in Dia, 10 in L, 10 sec Begins to Harden, 53 PK

  • Mfr # Q711-5P
  • Zoro # G6217897

product price: 
$
42.79
/pk of 53, $0.81/ea

Key Features

Product Form
Smooth Sticks
Diameter
5/8 in
Length
10 in
Materials Bonded
Paper
Working Time
5 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q711-5P
Zoro #
G6217897
UPC #
094726254700
Country of Origin
United States
Item
All Purpose Adhesive
Product Form
Smooth Sticks
Materials Bonded
Paper
Working Time
5 sec
Melting Temperature
208 Degrees F
Begins to Harden
10 sec
Color
clear
Electrically Insulating
Yes
High Tack
Yes
Series
711
Substrates
Most Porous Materials Such As Corrugated Cardboard, Paperboard and Wood, Great for Carton Sealing
Melting Temp. - Glues
250 Degrees to 400 Degrees F
Full Cure
24 hr
Application
Carton Sealing, Packaging
Characteristics
Complies with FDA Regulation #21CFR175.105 for Food Packaging, Excellent Hot Tack, Fast Setting
For Use With
20YV45, Not For Use With 3M Glue Gun
Peel Strength
Not Specified
Temp. Range
-20 Degrees to 130 Degrees
Tensile Strength
Not Specified
Shear Strength
Not Specified
Material
Paper, Wood
VOC Content Weight Percentage
0 %
Full Cure Time
24 hr
Low Odor
Yes
UV Resistant
No
Maximum Viscosity
24,000 cP
Product Format
Smooth Sticks
Primary Applications
Carton Sealing
Minimum Viscosity
3,800 cps
Minimum Performance Temperature
-20 Degrees F
Pressure Sensitive
Yes
VOC Content Weight
0 g/L
Open Time
15 sec
FDA Compliance
21 CFR 175.105
Maximum Performance Temperature
130 Degrees F
Features
Safe for Food Packaging, Excellent Hot Tack, Fast-Setting
Container Type
Tube
Full Cure Time - Adhesives
24 hr
Begins to Harden - Adhesives
10 sec
For Marine Applications
Not Specified Marine Grade
Melting Temperature - Minimum
208 Degrees F
Primary Application
General Purpose Bonding & Repair
Product Type
Hot Melt Adhesive
For Gap Fill
Not For Gap Fill

Description

Hot Melt Adhesive, Color Tan, Diameter 5/8 in, Length 10 in, Melting Temperature 208 Degrees F, Product Format Smooth Sticks, Series 711, Working Time 5 sec, Maximum Viscosity 24,000 cP, Minimum Viscosity 3,800 cps, Electrically Insulating Yes, FDA Compliance 21 CFR 175.105, Features Safe for Food Packaging, Excellent Hot Tack, Fast-Setting, High Tack Yes, Low Odor Yes, Materials Bonded Paper, Pressure Sensitive Yes, Primary Applications Carton Sealing, Shear Strength Not Specified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.