Shop FLEX SEAL
See all product information
Create Account
Roof Coatings & Accessories
- Mfr # SGLIQB20
- Zoro # G622656163
product price:Â
$
7.99
/ea
Sold in multiples of 8 for
$63.92
Key Features
Color
Clear
Series
Flex
Application Method
No Specialized Application
Materials Bonded
Ceramic, Leather, Metal, Paper, Plastic, Wood
Features
Bonds Instantly, Extremely Durable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGLIQB20
- Zoro #
- G622656163
- UPC #
- 10850040744009
- Country of Origin
- United States
- Item
- Instant Adhesive
- Color
- Clear
- Series
- Flex
- Application Method
- No Specialized Application
- Materials Bonded
- Ceramic, Leather, Metal, Paper, Plastic, Wood
- Features
- Bonds Instantly, Extremely Durable
- Working Time
- 45 sec
- Maximum Viscosity
- 100 cps
- Primary Application
- General Purpose Bonding & Repair, Automotive Interior Repair & Assembly, Furniture Assembly & Repair, Footwear Repair
- Container Type
- Bottle
- Full Cure Time
- 1 hr
- Wire Color
- Clear
Dimensions
- Container Size
- 20 g
- Fits Chest Size
- Bonds Instantly, Extremely Durable
Description
Instant Adhesive, Container Size 20 g, Container Type Bottle, Maximum Viscosity 100 cps, Series Flex, Features Bonds Instantly, Extremely Durable, Materials Bonded Ceramic, Leather, Metal, Paper, Plastic, Wood, Standards Not Applicable, Working Time 45 sec
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.