Mini Hot Melt Adhesive, 4 in, Diameter 5/16 in, Clear, Dual Temperature, PK200

  • Mfr # DT-100

  • Zoro # G2875917


product price: $16.95
/pk 200, $0.08/ea

Key Features

Color
Black
Includes
200 hot glue sticks
Weight
14 oz
Recommended Age
13+ Years
Recommended Grade
Grade 6+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-100
Zoro #
G2875917
UPC #
194629068111
Country of Origin
United States

Dimensions

Container Size
8 oz

Details

Item
Glue
Color
Black
Includes
200 hot glue sticks
Weight
14 oz
Recommended Age
13+ Years
Recommended Grade
Grade 6+

Description

Surebonder all-temperature mini hot melt adhesive works at either low temperature (230 degrees F) or high temperature (380 degrees F) for everyday gluing projects. Use with high or low temperature glue guns. Bonds to metal, wood, paper, fabric, magnets, ceramics, floral arrangements, glass and plastic using a high temperature glue gun. Bonds to delicate materials such as balloons, ribbon, lace and children's crafts using a low temperature glue gun. Clear color with 60-65 second working time. 5/16"diameter x 4" length. 100 sticks per bag. Sold as 2 bags for a total of 200 glue sticks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.