PRO2-100 100-watt Industrial High Temperature Glue Gun
- Mfr # 2402121
- Zoro # G303980181
product price:Â
$
66.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2402121
- Zoro #
- G303980181
- UPC #
- 18239354719
- Country of Origin
- China
Description
Ergonomic design long trigger for less effort. Insulated and interchangeable nozzle, double insulated ground cord, on/off power switch. Complete with removable wire stand.
Features- 100 watts
- High-temperature
- Operating temperature: 380 degrees Fahrenheit
- Uses 7/16" (.43") standard glue sticks
- Glue stick lengths: 4, 10 and 15 inch
- Insulated and interchangeable nozzle
- Comfortable ergonomic design
- Removable wire stand
- On/off power switch
- Delivers approximately 2.5 pounds of glue per hour
- Solid state PTC (positive temperature control) heaters
- Complete with removable wire stand
- Dimension: 9.25" H x 9.75" W x 2" L
- Weight: 1.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.