Zoro Homepage

SureDry Stainless Steel 36" Wide Scope Drying Cabinet

  • Mfr # SCSS8036DREDP-14

  • Zoro # G001864509


product price: $12,349.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Width
36 in
Depth
24 in
Height
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSS8036DREDP-14
Zoro #
G001864509
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
24 in
Height
93 in

Description

The SureDry Endoscope Cabinet with HEPA Filter includes the industry best Positive Pressure Filtered Drying system. Inside air is replaced inside the cabinet 4 times per minute. Meets or exceeds Joint Commission, AORN, SGNA, and AAMI guidelines.


  • • Fully redundant fan system
  • • Industries only unit with 3 intake and 2 exhaust fans
  • • Fan run time is fully adjustable and activated each time cabinet is closed
  • • HEPA filter removes 99.7% of particulates, 0.03 Microns
  • • Holds 16, 14, 12 or 8 scopes with secure adjustable mounting system
  • • Replaceable HEPA Filter system without removal of scopes
  • • Medical grade electrical system
  • • Tempered glass double doors
  • • Multiple locking options available including badge entry
  • • Removable drip tray

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.