This item is Discontinued.

Surefire Black No Led 250 lm M300V-B-Z68-BK

Black No Led 250 lm (Discontinued)

  • Mfr # M300V-B-Z68-BK
  • Zoro # G6520180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300V-B-Z68-BK
Zoro #
G6520180
UPC #
084871325325
Country of Origin
United States

Dimensions

Flashlight Battery Size
123A

Details

Lamp Type
Led
Flashlight Grouping Type
Scout Light
Number of Batteries
1
Lumens
250
Rechargeable
No
Body Color
Black
Flashlight Battery Type
Lithium
Maximum Lumens Output
250
Item
Vampire Scout Light w/ IR, Black M300V
Flashlight Body Material
High-Strength Aerospace Aluminum
Run Time on High Setting
1.5 hr.

Description

Vampire Scout Light w/ IR, Black M300V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.