Shop SUREFIRE
Create Account
EP7 Sonic Defenders Ultra Earplugs, Foam Tipped, Black - Medium, 1 Pair
- Mfr # EP7-BK-MPR
- Zoro # G324182786
product price:Â
$
36.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP7-BK-MPR
- Zoro #
- G324182786
- UPC #
- -
- Country of Origin
- China
Description
EP7 Sonic Defenders Ultra Earplugs, Foam Tipped, Black - Medium, 1 Pair Manufacture ID: EP7-BK-MPR EP7 Sonic Defenders Ultra protect your hearing without interfering with your ability to hear routine sounds or conversations. Their foam-tipped stem design, featuring soft memory-foam Comply Canal Tips, fits most people and provides a Noise Reduction Rating (NRR) of 28dB. Sounds, at safe levels, are allowed to pass through into the ear canal, while potentially harmful noises (above 85dB) are reduced via a proprietary design that incorporates a special noise-reducing filter. EP7s include attached filter caps, which can be inserted for additional protection and blocking out lower-level noise, like that heard on a plane, in situations where hearing ambient sounds or conversations isn't critical. Right/left color-coded Sonic Defenders Ultra are made from a soft but durable, hypoallergenic polymer that provides all-day comfort and an extended product life (up to 6+ months, depending on usage and care). Their patented EarLock retention rings lock the earplugs in place, while soft foam-tipped stems provide secure seals in the ear canals. And their low-profile design means they can be worn while wearing a helmet or mask, or while using a phone or headset. Available in clear, black, or orange. Comfortable EP7 Sonic Defenders Ultra also serve as earpieces for compatible radio communication systems* simply by removing the noise-reducing filter and attaching the ear piece to the system. NOTE: EP7 ear piece will not provide hearing protection if the noise-reducing filter is removed. Features: - 28dB Noise Reduction Rating (NRR) with filter caps inserted - Lowers potentially dangerous noise levels above 85dB - Hear safe sound levels (with filter caps out) as if you weren't wearing ear plugs - Patented EarLock retention rings utilize seven contact points to lock earpieces in place and fit the same way every time - Soft memory-foam Canal Comply Tips provide secure seals in ear canals and all-day comfort - Made from hypoallergenic, medical-grade polymer that's soft, comfortable, and durable - Low-profile design allows you to keep them in place while wearing a mask, helmet, hat, or while using phone, headphones, or supplemental hearing muffs - Serve as earpieces for compatible* radio communication systems - Available in clear, black, or orange - 26 in polymer lanyard included - Additional pair of Comply Canal tips included Specifications: - Each set is packaged in a convenient carry case and includes a polymer lanyard and an extra set of memory foam Comply Canal Tips - Size: Medium - Quantity: 1 Pair - Color: Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.