This item is Discontinued.

Surefire Rechargeable Dominator Flashlight, Lithium-Ion, 2400/14lm UDR-A-BK

Rechargeable Dominator Flashlight, Lithium-Ion, 2400/14lm (Discontinued)

  • Mfr # UDR-A-BK
  • Zoro # G8964739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UDR-A-BK
Zoro #
G8964739
UPC #
084871317450
Country of Origin
United States

Dimensions

Length
11.6"

Details

Maximum Lumens Output
2400
Number of Batteries
(1) Lithium-Ion/(12) 123A
Flashlight Battery Type
Lithium-Ion
Rechargeable
Rechargeable
Run Time on High Setting
2 hr. 25 min.
Flashlight Body Material
High-Strength Aerospace Aluminum
Lumens
2400/14
Item
Dominator Flashlight
Includes
Wall (AC) Charger with International Adapters and Car (DC) Charge

Description

Dominator Rechargeable Flashlight UDR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.