Zoro Homepage

Lighting Circuit Adapter

  • Mfr # 61-183

  • Zoro # G3950791


product price: $64.39
/ea

Key Features

For Use With
Circuit Analyzers
Includes
Hot (Black), Neutral (White) and Ground (Green) Alligator Clips on 6 in Cords
NEMA Plug Configuration
5-20
Compatible with Brand
Ideal
Compatible with Manufacturer Model Number
61-164, 61-165
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-183
Zoro #
G3950791
UPC #
783250611836
Country of Origin
China

Details

Item
Lighting Circuit Adapter
For Use With
Circuit Analyzers
Includes
Hot (Black), Neutral (White) and Ground (Green) Alligator Clips on 6 in Cords
NEMA Plug Configuration
5-20
Compatible with Brand
Ideal
Compatible with Manufacturer Model Number
61-164, 61-165
Product Type
Alligator Clip Adapter
Compatible with Series
SureTest
Compatible Manufacturer Part Number
61-164, 61-165
Compatible Grainger Part Number
1PA27, 9TE53
Compatible Manufacturer Model Number
61-164, 61-165
For Use With Mfr. Model Number
61-164, 61-165
Compatible with Mfr. Model No.
61-164, 61-165
For Use with Mfr Model Number
61-164, 61-165
Compatible with Manufacturer Model No.
61-164, 61-165
Compatible Pump Manufacturer Part Number
61-164, 61-165
Compatible Mfr. Model Number
61-164, 61-165

Description

Lighting Circuit Adapter, Compatible with Brand Ideal, Compatible with Manufacturer Model Number 61-164, 61-165, Compatible with Series SureTest, Includes Hot (Black), Neutral (White) and Ground (Green) Alligator Clips on 6 in Cords, NEMA Plug Configuration 5-20, Product Type Alligator Clip Adapter, Compatible with Grainger Part Number 1PA27, 9TE53, For Use With Circuit Analyzers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.