Shop SURETHANE
See all product information
Create Account
Polyurethane Tubing, 1/4" OD x 500', White
- Mfr # PU14CW
- Zoro # G3622268
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Tube Material
PU (Polyurethane)
Tube Hardness
Shore 98A
Standards
NSF 51, FDA, ROHS, Meets
Temp. Range
-40 Degrees to 150 Degrees F
Vacuum Rating
28" HG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PU14CW
- Zoro #
- G3622268
- UPC #
- 848879014854
- Country of Origin
- United States
Details
- Tube Material
- PU (Polyurethane)
- Tube Hardness
- Shore 98A
- Standards
- NSF 51, FDA, ROHS, Meets
- Temp. Range
- -40 Degrees to 150 Degrees F
- Vacuum Rating
- 28" HG
- Item
- Tubing
- Tube Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.