Polyurethane Tubing, 6mm OD x 100m, Black
- Mfr # PU06MFBK
- Zoro # G3622152
product price:Â
$
73.15
/ea
Key Features
Tube Material
PU (Polyurethane)
Tube Hardness
Shore 98A
Vacuum Rating
28" HG
Temp. Range
-40 Degrees to 150 Degrees F
Standards
NSF 51, FDA, ROHS, Meets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PU06MFBK
- Zoro #
- G3622152
- UPC #
- 848879042642
- Country of Origin
- United States
- Tube Material
- PU (Polyurethane)
- Tube Hardness
- Shore 98A
- Vacuum Rating
- 28" HG
- Item
- Tubing
- Temp. Range
- -40 Degrees to 150 Degrees F
- Standards
- NSF 51, FDA, ROHS, Meets
- Tube Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.