Shop SURETHERM
See all product information
Create Account
Shelf, 45L Incubators
- Mfr # H3550-45-SH
- Zoro # G301780202
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Type
Adjustable shelf
For Use With
Benchmark CO2 Incubators
Product Type
Shelf
Compatible Product Type
45L Incubators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H3550-45-SH
- Zoro #
- G301780202
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Shelf
- Type
- Adjustable shelf
- For Use With
- Benchmark CO2 Incubators
- Product Type
- Shelf
- Compatible Product Type
- 45L Incubators
Description
Additional Shelf for 45L Incubators
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.