This item is Discontinued.

Surewerx Jackson Safety SG Safety Glasses, Customizable, Shade 5.0 IR, Anti-Scratch 50010

Jackson Safety SG Safety Glasses, Customizable, Shade 5.0 IR, Anti-Scratch (Discontinued)

  • Mfr # 50010
  • Zoro # G712467754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50010
Zoro #
G712467754
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Welding Safety Glasses
Lens Color
Shade 5.0 IR
Frame Color
Black
Lens Material
Polycarbonate
Standards
ANSI Z87.1 + high impact standards|CE 166|CSA Z94.3

Description

Safety Glasses, SG, Type: Customizable; Style: Wrap Around; Lens Color: Shade 5.0 IR; Lens Coating: Anti-Scratch; Frame Color: Black; Lens Material: Polycarbonate; Temple Type: Soft -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.