Shop SURFACE SHIELDS
See all product information
Create Account
FS24200L 24 x 200 Adhesive Floor Shield
- Mfr # 6644686
- Zoro # G204171688
product price:Â
$
76.49
/ea
Key Features
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6644686
- Zoro #
- G204171688
- UPC #
- 796976006022
- Country of Origin
- China
- Color
- Clear
Description
Multi surface protection film is a self-adhering protective film for hard surfaces, such as tile, marble, granite, vinyl and vct, laminates and factory finished hardwood. It can also be used to help prevent damage to tubs and counter tops. Ideal for remodeling, painting, moving, model home tours and parties.
Features- Color - Green.
- Size - 24 x 200 in.
- Item weight - 6 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.