Shop ZINSSER
See all product information
Create Account
SureGrip 120 Activator for Pre-Pasted Wallpaper, 1 Gallon
- Mfr # 2906
- Zoro # G622969829
product price:Â
$
18.99
/ea
Sold in multiples of 4 for
$75.96
Key Features
Application Method
Brush, Roller, Pasting Machine
For Use With
Borders, Wallpaper
Container Size
1 gl
VOC Content
0 g/L
Features
No staining, No odor, Easy clean-up
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2906
- Zoro #
- G622969829
- UPC #
- 47719029069
- Country of Origin
- United States
- Application Method
- Brush, Roller, Pasting Machine
- For Use With
- Borders, Wallpaper
- Item
- Wallpaper Paste Activator
- VOC Content
- 0 g/L
- Features
- No staining, No odor, Easy clean-up
- Coverage
- 350 sq. ft./gal.
Dimensions
- Container Size
- 1 gl
Description
Rust-Oleum Zinsser SureGrip 120 Activator for Pre-Pasted Wallpaper is a ready-to-use solution designed to properly activate the adhesive on all pre-pasted wallpapers and borders. It conditions the paper without over-wetting, preventing paste loss, tearing, or installation issues. This non-staining formula works well over painted or primed surfaces and cleans up easily with water. By eliminating messy water trays and offering more open time for positioning, it makes wallpaper installation faster, cleaner, and more precise.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.