Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Surface Shields Surface Shields Inc. 24in. X 50 Clear Carpet Shield  CS2450W CS2450W

Surface Shields Inc. 24in. X 50 Clear Carpet Shield CS2450W (Discontinued)

  • Mfr # CS2450W
  • Zoro # G304086288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS2450W
Zoro #
G304086288
UPC #
796976002017
Country of Origin
China

Description

  • Clear, self adhering protective film
  • Temporary carpet protection for painting, remodeling, moving, model homes, parties, and high traffic areas
  • Uniquely formulated adhesive system guarantees absolutely no adhesive transfer when applied for 30 days or less
  • Special blend of polyethylene is highly resistant to tears or punctures
  • Reverse wound for easy application
  • 24" x 50'
  • Length: 24.62
  • Width: 11
  • Height: 5.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.