14-in Pressure Washer Surface Cleaner 3400 psi

  • Mfr # SGY-PWA1129

  • Zoro # G216251101


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Width
15 in
For Use With
Power Washer Accessories
Height
14.75 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGY-PWA1129
Zoro #
G216251101
UPC #
879686008712
Country of Origin
China

Dimensions

Width
15 in
Height
14.75 in
Length
6 in

Details

For Use With
Power Washer Accessories
Item
Power Washers

Description

Brand Name: SurfaceMaxx, Hose Length: , Maximum Pressure: 3400, Maximum Temperature: , Orifice Size: , Product Type: Pressure Washer Surface Cleaner, Quick Change Connection: Yes, Sub Brand: , Color: Black, Material: Plastic, Product Compatibility: Gas an

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.