24-in Pressure Washer Wand 4500 psi

  • Mfr # SGY-PWA66

  • Zoro # G516251146


product price:  $31.29
/ea

Key Features

For Use With
Power Washer Accessories
Width
25.75 in
Height
4.9 in
Length
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGY-PWA66
Zoro #
G516251146
UPC #
879686003557
Country of Origin
China

Dimensions

Width
25.75 in
Height
4.9 in
Length
1.3 in

Details

For Use With
Power Washer Accessories
Item
Power Washers

Description

Brand Name: SurfaceMaxx, Hose Length: , Maximum Pressure: 4500, Maximum Temperature: , Orifice Size: , Product Type: Pressure Washer Wand, Quick Change Connection: , Sub Brand: , Color: Silver, Material: , Product Compatibility: Gas and Electric Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.