
M22 Female x 1/4-in Female NPT Screw Coupling 5800 psi
Mfr # SMX-PWA309
Zoro # G616255839
product price:Â $14.99
/eaKey Features
Length
1.55 in
Height
3.2 in
Width
5.1 in
For Use With
Power Washer Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SMX-PWA309
Zoro #
G616255839
UPC #
879686012252
Country of Origin
China
Dimensions
Length
1.55 in
Height
3.2 in
Width
5.1 in
Details
Item
Power Washers
For Use With
Power Washer Accessories
Description
Brand Name: SurfaceMaxx, Hose Length: , Maximum Pressure: 5800, Maximum Temperature: , Orifice Size: , Product Type: Screw Coupling, Quick Change Connection: , Sub Brand: , Color: Gold, Material: Brass, Product Compatibility: Gas and Electric Pressure Was
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.