
Pistol Pressure Washer Gun 4500 psi
Mfr # SMX-PWA308
Zoro # G216255888
product price: $51.27
/eaKey Features
Length
1.4 in
Height
9.1 in
Width
8.35 in
For Use With
Power Washer Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SMX-PWA308
Zoro #
G216255888
UPC #
879686012245
Country of Origin
China
Dimensions
Length
1.4 in
Height
9.1 in
Width
8.35 in
Details
For Use With
Power Washer Accessories
Item
Power Washers
Description
Brand Name: SurfaceMaxx, Hose Length: , Maximum Pressure: 4500, Maximum Temperature: , Orifice Size: , Product Type: Pressure Washer Gun, Quick Change Connection: , Sub Brand: , Color: Black, Material: , Product Compatibility: Gas and Electric Pressure Wa
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.