Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Washer Gun 4500 psi

  • Mfr # SGY-PWA91

  • Zoro # G016251110


product price: $56.99
/ea

Key Features

Length
22.83 in
For Use With
Power Washer Accessories
Width
9.65 in
Height
6.417 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGY-PWA91
Zoro #
G016251110
UPC #
879686006602
Country of Origin
China

Dimensions

Length
22.83 in
Width
9.65 in
Height
6.417 in

Details

For Use With
Power Washer Accessories
Item
Power Washers

Description

Brand Name: SurfaceMaxx, Hose Length: , Maximum Pressure: 4500, Maximum Temperature: , Orifice Size: , Product Type: Pressure Washer Gun, Quick Change Connection: , Sub Brand: , Color: Black, Material: Stainless Steel, Product Compatibility: Gas and Elect

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.