Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap Spray Nozzle 4500 psi

  • Mfr # SGY-PWA88

  • Zoro # G516255779


product price: $10.99
/ea

Key Features

Width
4.4 in
Length
1.25 in
For Use With
Power Washer Accessories
Height
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGY-PWA88
Zoro #
G516255779
UPC #
879686006572
Country of Origin
China

Dimensions

Width
4.4 in
Length
1.25 in
Height
2.9 in

Details

For Use With
Power Washer Accessories
Item
Power Washers

Description

Brand Name: SurfaceMaxx, Hose Length: , Maximum Pressure: 4500, Maximum Temperature: , Orifice Size: , Product Type: Spray Nozzle, Quick Change Connection: Yes, Sub Brand: , Color: Black, Material: , Product Compatibility: Gas and Electric Pressure Washer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.