Zoro Homepage

Bump Cap, Baseball, Inner Shell ABS, Outer Cotton, Fits Hat Size 7 to 7-3/4

  • Mfr # SCARTR5-BLK

  • Zoro # G3871078


product price: $38.85
/ea

Key Features

Fits Hat Size
7 to 7-3/4
Head Protection Material
Inner Shell ABS, Outer Cotton
Head Protection Style
Baseball
Head Protection Venting
Yes
Includes LED Lights
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCARTR5-BLK
Zoro #
G3871078
UPC #
-
Country of Origin
China

Dimensions

Fits Hat Size
7 to 7-3/4

Details

Item
Bump Cap
Head Protection Material
Inner Shell ABS, Outer Cotton
Head Protection Style
Baseball
Head Protection Venting
Yes
Includes LED Lights
No
Head Protection Graphics
No Graphics
Weight
0.4 lb
Accessory Mounting Options
None
Head Protection Brand
SURFLEX
Standards
EN812

Description

Bump Cap, Head Protection Style Baseball, Head Protection Material Inner Shell ABS, Outer Cotton, Fits Hat Size 7 to 7-3/4, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Weight 0.4 lb., Standards EN812, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.