Zoro Homepage

Tissue, Facial,

  • Mfr # KCC21340

  • Zoro # G101839667


product price: $62.39
/ea

Key Features

Tissue Box Type
Flat
Features
Soft; Strong
Color
Yellow
Sheet Width
8 in
Sheet Length
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC21340
Zoro #
G101839667
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
8 in
Sheet Length
8.3 in
Sheet Size
8 in x 8.3 in

Details

Tissue Box Type
Flat
Item
Facial Tissue
Features
Soft; Strong
Color
Yellow
Ply
2

Description

When you're looking for a practical, economical tissue for your office business, or organization, choose the Surpass Facial Tissue, from the makers of Kleenex and Scott Brands. This flat box of tissues feature two-ply utility for strength and absorbency. Your staff and guests will appreciate these hygienic commercial white tissues for the nose, face and other skin surfaces, which help prevent the spread of germs. The tissues are folded in the flat box and are layered in an interlocking way, so that one face tissue dispenses at a time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.