Stilts, Aluminum Drywall Stilts, 26 in to 40 in Adjustable Height, Large Footplates
- Mfr # S1-A-2640
- Zoro # G222982730
product price:
$
451.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12 in
Overall Height
33.5 in
Overall Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1-A-2640
- Zoro #
- G222982730
- UPC #
- 639945000440
- Country of Origin
- China
Dimensions
- Overall Width
- 12 in
- Overall Height
- 33.5 in
- Overall Length
- 10 in
Description
Introducing the SURPRO S1 Stilts - the ultimate fusion of strength, lightweight design, and personalized comfort for all your drywall and project needs! Crafted from robust aluminum with a hex-shaped design, these stilts are both dependable and lightweight, catering to the demands of daily users. Perfect for painting, taping, mudding, pruning, cleaning, and even costume projects. Our single side stilts feature an exclusive Key & Lock design, ensuring they won't twist or require constant adjustment. With 3 positions of rotation adjustment and a height range from 26” to 40”, these stilts provide unmatched versatility. The double wing bolts, located at the front and back, enhance security when working at heights and contribute to increased longevity of internal parts, offering peace of mind during various projects. Safety is paramount with our patented Interlock Safety System, providing redundancy at crucial safety points. The auto-locking mechanism, non-slip premium cotton webbed leg, ankle, and toes, along with the industry's largest footplates, deliver a stable stance and superior balance. Achieve a personalized fit with fully adjustable stilt height, side pole calf height and positioning, footbed length, forward and backward lean tension, and strap positioning. The non-slip SurPro Super Grip soles ensure stability, while the Comfy Wraparound Leg Bands, made of durable nylon, mold to your calves and flex with your movement. These bands are wrapped in cordura, and padding is covered in perforated nylon for added wicking. Choose the SURPRO S1 Stilts for a comprehensive solution that combines strength, safety, and personalized comfort, empowering you to tackle your projects with confidence and ease. Plus, we stand behind the quality of our stilts with a 100% satisfaction guarantee - if you're not completely satisfied, simply return them for a full refund. Your happiness is our top priority. Elevate your projects with the SURPRO S1 Stilts, where lightweight design meets unbeatable strength and customer satisfaction!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.