Sur&R

Clamp Set, For #8 A/C Hose, PK5


original price: $20.55
10% off
new price: $18.45
/pk 5, $3.69/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Includes (5) Clamp Holders with Clamps
  • Type A/C
  • Application Automotive A/C
  • Number of Pieces 5
See all product information

Product Information

Dimensions

Size #8

Details

Item Clamp Set
Material Steel
Includes (5) Clamp Holders with Clamps
Type A/C
Application Automotive A/C
Number of Pieces 5
For Use With #8 Size A/C Hoses
Color Silver
Tool Type Clamp

Description

Clamp Set, Tool Type Clamp, Application Automotive A/C, For Use With #8 Size A/C Hoses, Material Steel, Size #8, Includes (5) Clamp Holders with Clamps, Number of Pieces 5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.