Zoro Homepage

Compression Fitting, 15mm Outside dia.

  • Mfr # AC15M

  • Zoro # G6392429


product price: $33.29
/ea

Key Features

Material
Aluminum
Application
Automotive A/C
Size (In.)
19/32 in
Outside Dia.
15 mm
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC15M
Zoro #
G6392429
UPC #
812337014908
Country of Origin
Canada

Dimensions

Size (In.)
19/32 in
Outside Dia.
15 mm
Size
19/32 in
Outside Diameter
19/32 in

Details

Item
Compression Fitting
Material
Aluminum
Application
Automotive A/C
Number of Pieces
1
Type
Metric
For Use With
52HG53, A/C Lines and Adapters
Tool Type
Compression Union

Description

Compression Fitting, Tool Type Compression Union, Application Automotive A/C, For Use With 52HG53, A/C Lines and Adapters, Material Aluminum, Outside Diameter 19/32 in, Size 19/32 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.