ST225/75D15 Bias Trailer Tires, 8 Ply Load Range D by Tire & Wheels Set of 2, 2PK
- Mfr # T6208ST22575D15
- Zoro # G616008121
product price:Â
$
238.99
/pk of 2, $119.50/ea
Free Shipping & Returns
Key Features
Tire Size
ST225/75D15
Tread Depth
0.262 IN
Tire Rim Dia.
15 in
Overall Diameter
24 in
Tire Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6208ST22575D15
- Zoro #
- G616008121
- UPC #
- 632726444679
- Country of Origin
- China
- Application to Vehicle Type
- Trailers
- Aspect Ratio
- 0.75 IN
- Color
- Black
- Includes
- Tires (Wheels Not Included)
- Shape
- Circle
- Material
- Rubber
Dimensions
- Tire Size
- ST225/75D15
- Tread Depth
- 0.262 IN
- Tire Rim Dia.
- 15 in
- Overall Diameter
- 24 in
- Tire Width
- 26 in
- Wheel Width
- 6 in
- Length
- 26 in
- Wheel Size
- 15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.