Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flaring Tool, Steel, Plastic Handle

  • Mfr # PFT409

  • Zoro # G9220931


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Flare Type
Double 45 Degree, Single 45 Degree, Single Bubble Flare
Capacity Tubing O.D. (In.)
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Cone Type
Roller
Features
Compact Design, 6000 psi Crimping Pressure
Includes
(10) Punches, (2) Dies 5/16 in, (2) Dies 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFT409
Zoro #
G9220931
UPC #
812337016155
Country of Origin
Taiwan, Province of China

Dimensions

Number of Sizes
4
Compatible Tube Size
4 3/4 mm, 3/16 in, 1/4 in, 5/16 in, 3/8 in

Details

Flare Type
Double 45 Degree, Single 45 Degree, Single Bubble Flare
Capacity Tubing O.D. (In.)
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Cone Type
Roller
Features
Compact Design, 6000 psi Crimping Pressure
Includes
(10) Punches, (2) Dies 5/16 in, (2) Dies 3/8 in
Material Application
Steel
Product Type
Pistol Grip Flaring Tool
Handle Design
Plastic
Body Material
Steel

Description

Flaring Tool, Product Type Pistol Grip Flaring Tool, Compatible Tube Size 4 3/4 mm, 3/16 in, 1/4 in, 5/16 in, 3/8 in, Material Application Steel, Flare Type Double 45 Degree, Single 45 Degree, Single Bubble Flare, Cone Type Roller, Number of Sizes 4, Body Material Steel, Handle Design Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.