Tube Deburring Tool, 9/16" Capacity
Mfr # RM21
Zoro # G9213721
product price: $50.69
/eaKey Features
Capacity (In.)
9/16 in
Blade Type
Fluted
Blade Material
HSS Steel
Overall Length (In.)
6 in
Application
Deburring Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RM21
Zoro #
G9213721
UPC #
812337018661
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length (In.)
6 in
For Material Thickness
5/32 in to 9/16 in
Maximum Pipe Size
5/8 in
Minimum Pipe Size
1/8 in
Tool Length
6 in
Details
Capacity (In.)
9/16 in
Blade Type
Fluted
Blade Material
HSS Steel
Application
Deburring Tool
Handle Material
Plastic
Handle Type
Straight
Reamer Type
Tube Deburring Tool
Features
5 Flute Bit for Maximum Cutting Power, Durable Heavy-Duty Construction, Easy on Hands and Simple to Grip, Works on Line Material Types Including
Material Application
Aluminum, Stainless Steel
Tool Function
Deburring
Compatible Workpiece Side
Inner and Outer
Description
Tube Deburring Tool, Reamer Type Tube Deburring Tool, Minimum Pipe Size 1/8 in, Material Application Aluminum, Stainless Steel, Compatible Workpiece Side Inner and Outer, Maximum Pipe Size 5/8 in, Tool Function Deburring, Tool Length 6 in, Application Deburring Tool, Blade Material HSS Steel, Blade Type Fluted, Features 5 Flute Bit for Maximum Cutting Power, Durable Heavy-Duty Construction, Easy on Hands and Simple to Grip, Works on Line Material Types Including, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.