Zoro Homepage

Cable Tie, 8 in L, Natural, Plastic, 50 lb Strength

  • Mfr # 114210

  • Zoro # G107198171


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Nominal Length
8 in
Width
3/16 in
Color
Natural
Material
Plastic
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114210
Zoro #
G107198171
UPC #
660731142105
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
3/16 in

Details

Item
Cable Tie
Color
Natural
Material
Plastic
Tensile Strength
50 lb

Description

Surtek Multipurpose resistant lock, useful at home, office, car, etc Surtek

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.