Cones, PVC, 27.5627.55" Height, 13.78 Length, 7.107 lb, Orange

  • Mfr # 137462

  • Zoro # G006153745


product price: $40.29
/ea

Key Features

Color
Orange
Material
PVC
Height
27.5627.55"
Weight
7.107 lb
Length
13.78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137462
Zoro #
G006153745
UPC #
660731374629
Country of Origin
China

Dimensions

Height
27.5627.55"
Length
13.78
Width
13.78
Overall Height
13.78
Overall Length
13.78

Details

Item
Cones
Color
Orange
Material
PVC
Weight
7.107 lb

Description

Bright orange with high day visibility. Two reflective night bands for fast light reflection. Height 70cm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.