Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug wrench 14"

  • Mfr # 7651N

  • Zoro # G706153694


product price: $30.15
/ea

Key Features

Overall Length
12.99
Width
12.99
Material
Steel
Color
Silver
Length
12.9914"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7651N
Zoro #
G706153694
UPC #
660731070026
Country of Origin
China

Dimensions

Overall Length
12.99
Width
12.99
Length
12.9914"
Height
1.18

Details

Item
Lug wrench
Material
Steel
Color
Silver
Used For
Car
Application
Remove nuts
Number of pieces
1

Description

Used to remove nuts or studs for cars, trucks, and light duty trucks. Designed for massive wheel change due to alloy steel. Polished and chrome finish. Meet with standard GGG-W-644C.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.