Zoro Homepage

One Hand Pruning Shears 6in Thin Blade

  • Mfr # T26

  • Zoro # G115502762


product price: $12.69
/ea

Key Features

Overall Length
6 in
Blade Type
Thin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T26
Zoro #
G115502762
UPC #
660731302219
Country of Origin
China

Dimensions

Overall Length
6 in

Details

Blade Type
Thin
Item
Pruning Shears

Description

- Thin blade hand pruning shears 6in Surtek- Forged steel body with special heat-treated hardened blades for better cutting- Blade length 1 3/ 4in - Surtek

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.