Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Pvc Fixed Caster 4in

  • Mfr # RV10F

  • Zoro # G315563815


product price: $8.75
/ea
Sold in multiples of 2 for $17.50

Key Features

Load Capacity
198.45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV10F
Zoro #
G315563815
UPC #
660731516715
Country of Origin
China

Details

Load Capacity
198.45 lb

Description

- Wheel material: PVC. Rim material: iron.- Double bearing. Plate mount.- Operating temperature: - 20 degrees Celsius to 70 degrees Celsius Maximum operating speed: 3 Km/h.- For heavy duty vehicles, mobile workstations or heavy furniture.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.