Zoro Homepage

Roller Cabinet Black 3 Drawers 27in

  • Mfr # 125114

  • Zoro # G015502787


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Width
26-3/4"
Depth
17-6/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125114
Zoro #
G015502787
UPC #
660731251142
Country of Origin
China

Dimensions

Width
26-3/4"
Depth
17-6/16"

Description

- Mobile workshop cabinet, 3 drawer 27in Surtek- Made of steel - 3 drawer- Maximum capacity per drawer: 50kg

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.