Zoro Homepage

Rubber Swivel Caster With Brake 3in

  • Mfr # RH7B

  • Zoro # G115563725


product price: $9.19
/ea
Sold in multiples of 2 for $18.38

Key Features

Load Capacity
154 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH7B
Zoro #
G115563725
UPC #
660731516678
Country of Origin
China

Details

Load Capacity
154 lb

Description

- Rubber caster. Chromium-finish mount.- Great resistance to impact and vibration. Does not generate noise when dragging.- Operating temperature: - 30 degrees Celsius to 70 degrees Celsius Maximum speed: 3 Km/h.- For mobile chairs and furniture, general use concrete, brick, flat steel and non-slip steel.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.