Zoro Homepage

Two Hand Hedge Shears, Serrated Blade, 12 in L Blade, 24 in Tool L

  • Mfr # TSSG12

  • Zoro # G915502832


product price: $25.29
/ea

Key Features

Blade Length
12 in
Overall Length
24 in
Blade Type
Serrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSSG12
Zoro #
G915502832
UPC #
660731302783
Country of Origin
Mexico

Dimensions

Blade Length
12 in
Overall Length
24 in

Details

Blade Type
Serrated
Item
Two Hand Hedge Shears

Description

- Two-hand serrated blade hedge shears with grip 12in Surtek- Induction tempered blades- Rectified ergonomic handle made of kiln-dried American ash tree wood- Shock absorption stops and adjustment knob- Grip handle for greater comfort

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.