Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-hand tubular hedge shears 12"

  • Mfr # 130226

  • Zoro # G406153673


product price: $15.49
/ea

Key Features

Overall Length
21.65 in
Handle Material
Wood
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130226
Zoro #
G406153673
UPC #
660731302264
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
21.65 in

Details

Handle Material
Wood
Item
Two Hand Tubular Hedge Shears
Color
Brown

Description

Two-hand tubular hedge shears 12" Surtek. Tubular handle with non-slip PVC grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.