Zoro Homepage

Two Hans Hedge Shears 12in Classic

  • Mfr # TS12

  • Zoro # G715502865


product price: $33.75
/ea

Key Features

Blade Length
12 in
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS12
Zoro #
G715502865
UPC #
660731302691
Country of Origin
Mexico

Dimensions

Blade Length
12 in
Overall Length
24 in

Details

Item
Two Hand Hedge Shears

Description

- Two-hand heavy duty hedge shears 12in Surtek- Induction tempered blades- Rectified ergonomic handle made of kiln-dried American ash tree wood

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.