Dock Door, Aluminum, 10 ft H x 10 ft W

  • Mfr # G-SGT10X10-SL

  • Zoro # G3463349


product price: $6,402.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Design
Full View
Door Height
10 ft
Material
Aluminum, Polycarbonate
Includes
Track, Stainless Steel Hardware, Springs and Counter Balance Hardware
Color
Translucent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-SGT10X10-SL
Zoro #
G3463349
UPC #
-
Country of Origin
United States

Dimensions

Door Height
10 ft
Opening Height
10 ft
Opening Width
10 ft
Door Width
10 ft 2 in
Door Thickness
2 in

Details

Item
Dock Door
Design
Full View
Material
Aluminum, Polycarbonate
Includes
Track, Stainless Steel Hardware, Springs and Counter Balance Hardware
Color
Translucent
Insulated
No
Includes Windows
Windows Included
Finish
Aluminum Mill
Door Material
Aluminum/Polycarbonate
Includes End Lock
End Lock Included
Includes Hood
Hood Not Included
Door Operation
Manual
Includes Door Seals
Door Seals Included
Required Clearance - Side
5 1/2 in
Track Type
Standard Lift
Curtain Gauge
12 ga
Required Clearance - Ceiling
18 in

Description

Dock Door, Full View Design, Translucent, Opening Height 10 ft, Opening Width 10 ft, Door Material Aluminum/Polycarbonate, Door Height 10 ft, Door Width 10 ft 2 in, Door Thickness 2 in, Insulated Not Insulated, Includes Windows Windows Included, Finish Mill, 5/32 in Stainless Cable, Bearing Plates, Bearings, Couplers, Drums, Fasteners, Hinges, Rollers, Shaft, Torsion Springs, Track

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.