ENVELOPE, EXPN, 1CL, 10X13X1.5, 100PK
- Mfr # R4510
- Zoro # G623364098
product price:Â
$
190.99
/pk of 100, $1.91/ea
Free Shipping & Returns
Key Features
Closure Type
Peel & Seal
Type
First Class Mail
Width
10 in
Material
Tyvek
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R4510
- Zoro #
- G623364098
- UPC #
- 50047614145104
- Country of Origin
- United States
- Closure Type
- Peel & Seal
- Type
- First Class Mail
- Material
- Tyvek
- Color
- White
- Print Message
- First Class Mail
- Basis Weight
- 14 lb
- Gusset
- 1-1/2 in
- Features
- Tear Resistance, Puncture Resistant, Rip Resistant, Moisture Resistant, Water Resistant
- Closure Side
- Open End
- Item
- Envelope
Dimensions
- Width
- 10 in
- Length
- 13 in
Description
Made with durable yet lightweight, 14 lb. DuPont Tyvek that's tough enough to resist punctures, tears, moisture and chemicals for long-lasting performance, Gusseted sides that expand up to 1 1/2in to accommodate bulky items, First-class border to communicate importance to recipient, Self-seal, Redi-Strip closure for a clean, quick seal immediately on contact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.